Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 141 SCFM
Mfr # RB2035RIS
Zoro # G4631103
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 850
- Replaces Balston 200-35-SA
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RB2035RIS
- Zoro # G4631103
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 850 |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | Balston 200-35-SA |
Filter Rating - Air Treatment | 0.01 micron |
Item | Compressed Air Filter Element |
Type of Filter | Coalescing |
Series | RB |
Filter Type | Sterile |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, For Substance Type Air, Series RB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 55.3 in L Outside, 11/32 in THK (AX53)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01M)
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- Numatics Compressed Air Treatment