Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 140 SCFM
Mfr # RZL140
Zoro # G4622834
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 180
- Filter Rating - Air Treatment 0.01 micron
- Replaces Zeks L140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RZL140
- Zoro # G4622834
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 180 |
Item | Compressed Air Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Replaces | Zeks L140 |
Item - Air Filter Elements | Pneumatic Filter Element |
Series | RZL |
Filter Type | Coalescing |
Filter Rating | 0.01 micron |
Type of Filter | Coalescing |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RZL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- STODDARD SILENCERS Pneumatic Filter Element (F8-108)
- KELTEC AIR PNEUMATIC FILTER ELEMENT (KP025-AC)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- Numatics Compressed Air Treatment