Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 115 SCFM
Mfr # RGPGPE9560S
Zoro # G4530626
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 180
- Filter Rating - Air Treatment 0.01 micron
- Replaces General Pneumatics GPE 95-60-PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RGPGPE9560S
- Zoro # G4530626
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 180 |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Replaces | General Pneumatics GPE 95-60-PF |
Filter Rating | 0.01 micron |
Series | RGP |
Filter Type | Coalescing |
For Substance Type | Air |
For Fluid Type | Oil, Water |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RGP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting, PK 6 (FBY44-D6)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- DEWALT Inlet Filter Element; 14 & 18 CFM High Flow Single Stage Pumps (DXCM019-0221)
- KELTEC AIR PNEUMATIC FILTER ELEMENT (KP025-AC)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C1362)
- Numatics General Purpose Filter Elements