Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 10.8 SCFM
Mfr # RB0505UI
Zoro # G4601204
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 700
- Filter Rating - Air Treatment 1 micron
- Replaces Balston 050-05-DQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RB0505UI
- Zoro # G4601204
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 700 |
Filter Rating - Air Treatment | 1 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | Balston 050-05-DQ |
Item | Compressed Air Filter Element |
Type of Filter | Coalescing |
Filter Rating | 1 micron |
For Substance Type | Air |
Filter Type | Specialty Gas |
For Fluid Type | Oil, Water |
Series | RB |
Description
Compressed Air Filter Element, Filter Type Specialty Gas, Filter Rating 1 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C1362)
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- WHATMAN Hepa Air 24X24X12In 1100Cfm Pneumatic Filter Element (711112424202)
- Numatics General Purpose Filter Elements