Shop All General Purpose Filter Elements
Numatics
Filter Element, Adsorbing Grade, 1225 SCFM
Mfr # RGPGPE95800A
Zoro # G4580633
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Adsorbing Grade
- Max. Temp. (F) 180
- Replaces General Pneumatics GPE 95-800-CF
- Media Type - Air Treatment Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # RGPGPE95800A
- Zoro # G4580633
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Adsorbing Grade |
Max. Temp. (F) | 180 |
Replaces | General Pneumatics GPE 95-800-CF |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Carbon |
Filter Element Material | Carbon |
Filter Type | Adsorption |
Series | RGP |
For Substance Type | Air |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, For Substance Type Air, Series RGP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO T-Fitting NPFC-T-3G12-F (NPFC-T-3G12-F)
- NATIONAL Small Bore Inch Seal, 470135 (470135)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- NUMATICS Filter Element, Coalescing, 310 SCFM (RB20035U)
- VANAIRE PNEUMATIC FILTER ELEMENT (26-3021)
- HYDAC Size 0030, 3 Micron Filter Element for Pressure Filters (0030 D 003 BN4HC)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9072)
- Numatics General Purpose Filter Elements