Shop All Exhaust Hardware
Numatics
Exhaust Valve, 3/8 in, Female, 0.97 lb
Mfr # 8652A6S63F111F1
Zoro # G209919629
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 106 1/2 in
- Overall Height 250 in
- Air Outlet Gender Female
- Body Material Aluminum
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652A6S63F111F1
- Zoro # G209919629
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
Overall Depth | 106 1/2 in |
Overall Height | 250 in |
Air Outlet Size | 3/8 in |
Overall Width | 66 in |
Air Inlet Size | 3/8 in |
Details
Item | Exhaust Valve |
Air Outlet Gender | Female |
Body Material | Aluminum |
For Substance Type | Air |
Modular Connection | Modular Connection |
Weight | 0.97 lb |
For Fluid Type | Exhaust Air/Inert Gas |
Series | 652 |
Seal Material | NBR/FKM |
Electrical Connections | DIN Connector with Light (190 Series); Horizontal Solenoid |
Minimum Operating Pressure | 55 psi |
Maximum Operating Pressure | 145 psi |
Air Inlet Type | NPT |
Standards | ISO 1179-1 |
Air Outlet Type | NPT |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Input Voltage | 24 V DC |
Description
Exhaust Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 106 1/2 in, Overall Height 250 in, Overall Width 66 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 0.97 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MO-CLAMP Welded Double Clevis (4145)
- ASTRO PNEUMATIC Dial Tire Inflator, w/SS Hose, 0-65 psi. (3082)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- A & I PRODUCTS Coupler Adapter 3" x5" x1" (A-4070-4MB)
- NUMATICS Exhaust Valve, 1/4 in, Female, 0.85 lb (8651A6S62F111F1)
- DONALDSON Connector, 5 In (127 Mm) Id-Id (P206375)
- WALKER EXHAUST EXHAUST CLAMP (35752)
- WALKER EXHST 35725 Exhaust System Hanger (W22-35725)
- WALKER EXHAUST Exhaust System Hanger, 35966 (35966)
- DESIGN ENG 10129 Exhaust System Wrap 15 Foot- Lava Rock Fiberglass (D40-10129)
- WALKER EXHAUST Exhaust Bracket, 36126 (36126)
- Numatics Emission Control Parts