Shop All Exhaust Hardware
Numatics
Exhaust Valve, 1/8 in, Female, 0.85 lb
Mfr # 8651A6S61F111F1
Zoro # G709919631
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 50 in
- For Substance Type Air
- Air Outlet Type NPT
- Overall Height 204 1/2 in
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651A6S61F111F1
- Zoro # G709919631
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
Overall Width | 50 in |
Overall Height | 204 1/2 in |
Air Outlet Size | 1/8 in |
Overall Depth | 101 in |
Air Inlet Size | 1/8 in |
Details
For Substance Type | Air |
Air Outlet Type | NPT |
Modular Connection | Modular Connection |
Minimum Operating Pressure | 55 psi |
For Fluid Type | Exhaust Air/Inert Gas |
Air Inlet Type | NPT |
Minimum Operating Temperature | 14 Degrees F |
Standards | ISO 1179-1 |
Electrical Connections | DIN Connector with Light (190 Series); Horizontal Solenoid |
Maximum Operating Temperature | 122 Degrees F |
Body Material | Aluminum |
Seal Material | NBR/FKM |
Weight | 0.85 lb |
Maximum Operating Pressure | 145 psi |
Item | Exhaust Valve |
Air Outlet Gender | Female |
Input Voltage | 24 V DC |
Series | 651 |
Description
Exhaust Valve, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 101 in, Overall Height 204 1/2 in, Overall Width 50 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 0.85 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery 6n4a-4d Power Sport Battery (6N4A-4D POWER SPORT BATTERY BATTERY)
- VELVAC 7X16 Angle Back Mirror W/Convex S.S. (705334)
- DYNAMIC FRICTION CO Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front (900-54287)
- ESCO 22Ton Air Hydraulic Floor JackYellowjackit (ESC10448)
- NUMATICS Exhaust Valve, 1/4 in, Female, 0.85 lb (8651A6S62F111F1)
- WALKER EXHST 35725 Exhaust System Hanger (W22-35725)
- DONALDSON GASKET (P173380)
- ARP SBC/GENIII LS 3/8 FLANGE HEX HEADER BOLT KIT (134-1102)
- REMFLEX Remflex 3008 Exhaust Gasket For Ford V8 Engine (R1B-3008)
- WALKER EXHST 35958 Exhaust Cement - 16 Oz. (W22-35958)
- WALKER EXHAUST Exhaust Pipe Connector, 41893 (41893)
- Numatics Exhaust Hardware