Shop All Exhaust Hardware
Numatics
Exhaust Valve, 1/4 in, Female, 0.97 lb
Mfr # 8652A6S62F111F1
Zoro # G409919627
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Minimum Operating Temperature 14 Degrees F
- For Fluid Type Exhaust Air/Inert Gas
- Electrical Connections DIN Connector with Light (190 Series); Horizontal Solenoid
- Overall Depth 106 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652A6S62F111F1
- Zoro # G409919627
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
Overall Depth | 106 1/2 in |
Air Outlet Size | 1/4 in |
Overall Width | 66 in |
Air Inlet Size | 1/4 in |
Overall Height | 250 in |
Details
Air Inlet Type | NPT |
Minimum Operating Temperature | 14 Degrees F |
For Fluid Type | Exhaust Air/Inert Gas |
Electrical Connections | DIN Connector with Light (190 Series); Horizontal Solenoid |
Air Outlet Gender | Female |
Item | Exhaust Valve |
Weight | 0.97 lb |
Maximum Operating Pressure | 145 psi |
Body Material | Aluminum |
Air Outlet Type | NPT |
For Substance Type | Air |
Seal Material | NBR/FKM |
Maximum Operating Temperature | 122 Degrees F |
Series | 652 |
Minimum Operating Pressure | 55 psi |
Standards | ISO 1179-1 |
Input Voltage | 24 V DC |
Modular Connection | Modular Connection |
Description
Exhaust Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 106 1/2 in, Overall Height 250 in, Overall Width 66 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 0.97 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 4.5 Gallon Green Pan (17982)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- ACCESS TOOLS Reach Tool, Little Max Long, SS (LM)
- AFTERMARKET Trombetta Solenoid (TRO-684-1221-012-JN)
- NUMATICS Exhaust Valve, 1/4 in, Female, 0.85 lb (8651A6S62F111F1)
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Id, J008681 (J008681)
- DONALDSON Mounting Band, P004079 (P004079)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- WALKER EXHAUST Exhaust Clamp, 36522 (36522)
- NICKSON 24 x 2.25 ft. Tailpipe Extension (N16-17634)
- WALKER EXHAUST Exhaust Flange Repair Kit, 36128 (36128)
- Numatics Exhaust Hardware