Shop All Exhaust Hardware
Numatics
Exhaust Valve, 1/2 in, Female, 0.97 lb
Mfr # 8652A6S64F111F1
Zoro # G509919633
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Exhaust Air/Inert Gas
- Air Inlet Size 1/2 in
- Overall Height 250 in
- Minimum Operating Temperature 14 Degrees F
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652A6S64F111F1
- Zoro # G509919633
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
Air Inlet Size | 1/2 in |
Overall Height | 250 in |
Air Outlet Size | 1/2 in |
Overall Width | 66 in |
Overall Depth | 106 1/2 in |
Details
For Fluid Type | Exhaust Air/Inert Gas |
Minimum Operating Temperature | 14 Degrees F |
Body Material | Aluminum |
Weight | 0.97 lb |
Seal Material | NBR/FKM |
Minimum Operating Pressure | 55 psi |
Maximum Operating Temperature | 122 Degrees F |
Item | Exhaust Valve |
Series | 652 |
Standards | ISO 1179-1 |
Air Outlet Type | NPT |
Input Voltage | 24 V DC |
Air Outlet Gender | Female |
Air Inlet Type | NPT |
Electrical Connections | DIN Connector with Light (190 Series); Horizontal Solenoid |
Maximum Operating Pressure | 145 psi |
Modular Connection | Modular Connection |
For Substance Type | Air |
Description
Exhaust Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 106 1/2 in, Overall Height 250 in, Overall Width 66 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 0.97 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- ORALITE Reflective Tape, School Bus Type (18853)
- VALVOLINE Motor Oil, 10W-30, Full Synthetic, 32 Oz. (VV935)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60164)
- NUMATICS Exhaust Valve, 1/4 in, Female, 0.85 lb (8651A6S62F111F1)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2 In. (413200)
- WALKER Flange, 31800 (31800)
- DONALDSON STACK CAP (P270538)
- DONALDSON Flared Adapter, 4 In (102 Mm), P207582 (P207582)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33240 (33240)
- BOSCH REPLACEMENT KIT (F01C600339)
- Numatics Emission Control Parts