Shop All Solenoid Valve Accessories
Numatics
End Plate Kit, Mark 55 Full Size
Mfr # 229-841
Zoro # G1085122
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 55 Series Full-Size Manifold Blocks
- Function Provides NPT Port Connections for a Bank of Manifold Blocks
- Accessory Type End Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-841
- Zoro # G1085122
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | End Plate Kit |
For Use With | Mark 55 Series Full-Size Manifold Blocks |
Function | Provides NPT Port Connections for a Bank of Manifold Blocks |
Accessory Type | End Plate Kit |
Description
End Plate Kit, For Use With Mark 55 Series Full-Size Manifold Blocks, Accessory Type End Plate Kit, Function Provides NPT Port Connections for a Bank of Manifold Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 40A (KDRD2L)
- GLOBAL G1SC-037-B One-Piece Clamping Collar (G1SC-037-B)
- TRANE 1/4HP 200/230V 1075RPM 42 Mtr (MOT18731)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- NUMATICS Speed Control Kit, L2 Series Valves (239-209)
- NUMATICS Blank Station Plate Kit, Mark 55 Series (229-840)
- NUMATICS End Plate Kit, Mark 3 Manifold Blocks (229-719)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- NUMATICS REPAIR KIT (MK8-K1)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- Numatics Pneumatic Valves