Shop All Solenoid Valve Accessories
Numatics
End Plate Kit, Mark 55 Compact Blocks
Mfr # 229-861
Zoro # G2930006
original price:
$93.00
5% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 55 Series Compact-Size Manifold Blocks
- Function Provides NPT Port Connections for a Bank of Manifold Blocks
- Accessory Type Sub-base Common Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-861
- Zoro # G2930006
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Sub-base Common Exhaust |
For Use With | Mark 55 Series Compact-Size Manifold Blocks |
Function | Provides NPT Port Connections for a Bank of Manifold Blocks |
Accessory Type | Sub-base Common Exhaust |
Description
Sub-base Common Exhaust, For Use With Mark 55 Series Compact-Size Manifold Blocks, Accessory Type Sub-base Common Exhaust, Function Provides NPT Port Connections for a Bank of Manifold Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- NUMATICS Blank Station Plate Kit, Mark 55 Series (229-840)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- NUMATICS Blank Station Plate Kit, LO1 Series (239-583)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- Numatics Pneumatic Valves