Shop All Solenoid Valve Accessories
Numatics
End Plate Kit, Mark 3 Manifold Blocks
Mfr # 229-526
Zoro # G0279745
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10/32 in Ported Mark 3 Series Manifold Blocks
- Function Provides NPT Port Connections for a Bank of Manifold Blocks
- Accessory Type End Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-526
- Zoro # G0279745
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | End Plate Kit |
For Use With | 10/32 in Ported Mark 3 Series Manifold Blocks |
Function | Provides NPT Port Connections for a Bank of Manifold Blocks |
Accessory Type | End Plate Kit |
Description
End Plate Kit, For Use With 10/32 in Ported Mark 3 Series Manifold Blocks, Accessory Type End Plate Kit, Function Provides NPT Port Connections for a Bank of Manifold Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- HEATCRAFT REFRIGERATION Motor, 1/20HP 115V 1550RPM Cw Motor (25309501S)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- POWERDRIVE Split Taper Bushing, Series P1, 7/8 In (P1 X 7/8)
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks (229-691)
- NUMATICS Speed Control Kit, L2 Series Valves (239-209)
- NUMATICS End Plate Kit, Mark 3 Manifold Blocks (229-719)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- NUMATICS Blocking Disk, Mark 55 Full Size (124-153)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- Numatics Pneumatic Valves