Shop All Solenoid Valve Accessories
Numatics
End Plate Kit, Mark 15 Series
Mfr # 229-621
Zoro # G0500796
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 15 Series Manifold Blocks
- Function Provides NPT Port Connections for a Bank of Manifold Blocks
- Accessory Type End Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-621
- Zoro # G0500796
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | End Plate Kit |
For Use With | Mark 15 Series Manifold Blocks |
Function | Provides NPT Port Connections for a Bank of Manifold Blocks |
Accessory Type | End Plate Kit |
Description
End Plate Kit, For Use With Mark 15 Series Manifold Blocks, Accessory Type End Plate Kit, Function Provides NPT Port Connections for a Bank of Manifold Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- GATES HYDRAULIC HOSE CABINET (78188)
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- PROTO Bearing Packer (JFC300)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks (229-691)
- NUMATICS Speed Control Kit, Mark 7 Series (229-310)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- NUMATICS REPAIR KIT (MK8-K1)
- NUMATICS Blank Station Plate Kit, Mark 55 Series (229-840)
- ARO Blanking Plate, 3/8 In (M30MB)
- Numatics Solenoid Valve Accessories