Shop All Solenoid Valve Accessories
Numatics
DIN Plug with Cord, Mark 7 Series Valves
Mfr # 230-213 plug assembly
Zoro # G2066504
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 7 Series Valves
- Function 48 in Length, Electrical Connection for Mark 7 Valve Unit
- Accessory Type DIN Plug with Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 230-213 plug assembly
- Zoro # G2066504
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | DIN Plug with Cord |
For Use With | Mark 7 Series Valves |
Function | 48 in Length, Electrical Connection for Mark 7 Valve Unit |
Accessory Type | DIN Plug with Cord |
Description
DIN Plug with Cord, For Use With Mark 7 Series Valves, Accessory Type DIN Plug with Cord, Function 48 in Length, Electrical Connection for Mark 7 Valve Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- FESTO Piloted Check Valve HGL-M5-B (HGL-M5-B)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- NUMATICS End Plate Kit, Mark 3 Manifold Blocks (229-719)
- NUMATICS Blank Station Plate Kit, Mark 55 Series (229-840)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- NUMATICS Blocking Disk, Mark 55 Full Size (124-153)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- FESTO Plug Socket MSSD-EB-S-M14 (MSSD-EB-S-M14)
- Numatics Solenoid Valve Accessories