Shop All Compressor Air Filters
Numatics
Coal Filter, 3/8 in, Coalescing, 1.25 lb
Mfr # 8652AFEM3HA000N
Zoro # G509833823
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 3/4 in
- Sight Gauge Included Yes
- Air Outlet Type NPTF
- Overall Height 9 3/16 in
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 8652AFEM3HA000N
- Zoro # G509833823
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 3/4 in |
Overall Height | 9 3/16 in |
Overall Width | 2 5/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 9 3/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Borosilicate Microfiber, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slider Hose, 108" 3/8" Id, 3/8" Od (149121)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- SMC Air Filter (AF40-N04-Z-D)
- Numatics Compressor Air Filters