Shop All Compressor Air Filters
Numatics
Coal Filter, 3/8 in, Coalescing, 0.98 lb
Mfr # 8652AFEP3HA000N
Zoro # G709833869
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included Yes
- Filter Bowl Guard Material Polycarbonate
- Includes Bowl and Guard
- Overall Depth 2 3/4 in
- Air Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8652AFEP3HA000N
- Zoro # G709833869
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 3/4 in |
Air Outlet Size | 3/8 in |
Overall Width | 2 5/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 9 3/16 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 9 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bre, Fnshd Bre w/ Keyway and Set Scrw, 2.38-in. OD (2VP56 X 7/8)
- CARLISLE RBX105-5 Gold-Ribbon Cog-Band (RBX105-5)
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- REZNOR 196242 115V Fan Motor .06 Hp (196242)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- Numatics Compressor Air Filters