Shop All Compressor Air Filters
Numatics
Coal Filter, 3/4 in, Coalescing, 2.72 lb
Mfr # 8653AFEM5HA000N
Zoro # G509833731
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPTF
- Differential Pressure Indicator Included Yes
- Gauge Included Yes
- Filter Bowl Material Metal
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653AFEM5HA000N
- Zoro # G509833731
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 10 7/8 in |
Overall Depth | 3 11/16 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Overall Width | 3 9/16 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPTF, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6010ZZ, Deep Groove BBear, Single Row 90Mm (6010ZZ)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- GROZ Air Filter, Intermediate, PC Bowl, 1/4" NPT (60152)
- Numatics Compressed Air Treatment