Shop All Compressor Air Filters
Numatics
Coal Filter, 1/4 in, Coalescing, 0.54 lb
Mfr # 8651AFEP2HA000N
Zoro # G809833837
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air
- Seal Material NBR/FKM
- Filter Element Material Borosilicate Microfiber, Polyester
- Includes Bowl and Guard
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8651AFEP2HA000N
- Zoro # G809833837
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Width | 2 in |
Overall Depth | 2 1/4 in |
Overall Height | 8 3/8 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8 inch OD (43V800SK)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- Numatics Compressed Air Treatment