Shop All Compressor Air Filters
Numatics
Coal Filter, 1 in, Coalescing, 2.72 lb
Mfr # 8653AFEM6HA000N
Zoro # G209833727
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1 in
- Air Outlet Size 1 in
- Maximum Operating Temperature 122 Degrees F
- Weight 2.72 lb
- Filter Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 8653AFEM6HA000N
- Zoro # G209833727
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Height | 10 7/8 in |
Overall Width | 3 9/16 in |
Overall Depth | 3 11/16 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Borosilicate Microfiber, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- NUMATICS Part Filter, 1 in, Particulate, 2.06 lb (8653ABBP6JA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- Numatics Compressor Air Filters