Shop All Solenoid Air Control Valves
Numatics
Cable, Standard Form C, 24VDC, 72 in. L
Mfr # ND0306FBN0000000
Zoro # G5386281
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Speed Valves
- Voltage 24V DC
- Max. Ambient Temp. (F) 120 Degrees Degrees F
- Strain Relief No
- Design 3 Spade Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # ND0306FBN0000000
- Zoro # G5386281
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Length (In.) | 72 in |
Width (mm) | 9.4 mm |
Lead Length (In.) | 72 in |
Details
Item | Cable |
For Use With | High Speed Valves |
Voltage | 24V DC |
Max. Ambient Temp. (F) | 120 Degrees Degrees F |
Strain Relief | No |
Design | 3 Spade Connector |
Type | Standard Form C |
Indicating Light | No |
Standards | IP65, NEMA 4 |
Lead Type | Molded Plug |
Description
Cable, Indicating Light No, Voltage 24V DC, Lead Type Molded Plug, Standards IP65, NEMA 4, For Use With High Speed Valves, Strain Relief No, Max. Ambient Temp. (F) 120 Degrees Degrees F, Design 3 Spade Connector, Length (In.) 72 in, Width (mm) 9.4 mm, Lead Length (In.) 72 in, Type Standard Form C, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- AMFLO HOSE AIR 1/4""X50' RECOIL (450E-RET)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- Numatics Solenoid Air Control Valves