Shop All Solenoid Valve Accessories
Numatics
Blocking Disk, Mark 8 Series Manifold
Mfr # 229-994
Zoro # G3412552
original price:
$3.98
9% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 8 Series Manifold Blocks
- Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
- Accessory Type Blocking Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-994
- Zoro # G3412552
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blocking Disk |
For Use With | Mark 8 Series Manifold Blocks |
Function | Interrupts Manifold Internal Gallery Providing Circuitry Functions |
Accessory Type | Blocking Disk |
Description
Blocking Disk, For Use With Mark 8 Series Manifold Blocks, Accessory Type Blocking Disk, Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- DAYTON MotorRainshield, 6 3/4 In Dia, 5/8 In Bore (4M220)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- NUMATICS REPAIR KIT (MK8-K1)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1797 (VVTS1797)
- Numatics Solenoid Valve Accessories