Shop All Solenoid Valve Accessories
Numatics
Blocking Disk, Mark 55 Full Size
Mfr # 124-154
Zoro # G1753227
original price:
$9.03
4% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 55 Series Full-Size Manifold Blocks
- Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
- Accessory Type Blocking Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 124-154
- Zoro # G1753227
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blocking Disk |
For Use With | Mark 55 Series Full-Size Manifold Blocks |
Function | Interrupts Manifold Internal Gallery Providing Circuitry Functions |
Accessory Type | Blocking Disk |
Description
Blocking Disk, For Use With Mark 55 Series Full-Size Manifold Blocks, Accessory Type Blocking Disk, Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- QA1 Female Rod End, RH, 5/8-18 (CFR10)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- NUMATICS Blank Station Plate Kit, LO1 Series (239-583)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- Numatics Pneumatic Valves