Shop All Solenoid Valve Accessories
Numatics
Blocking Disk, Mark 55 Compact Manifold
Mfr # 124-160
Zoro # G2323666
original price:
$9.99
5% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 55 Series Compact-Size Manifold Blocks
- Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
- Accessory Type Blocking Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 124-160
- Zoro # G2323666
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blocking Disk |
For Use With | Mark 55 Series Compact-Size Manifold Blocks |
Function | Interrupts Manifold Internal Gallery Providing Circuitry Functions |
Accessory Type | Blocking Disk |
Description
Blocking Disk, For Use With Mark 55 Series Compact-Size Manifold Blocks, Accessory Type Blocking Disk, Function Interrupts Manifold Internal Gallery Providing Circuitry Functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING Motor Run Capacitor, 25 MFD, 4-17/63 In. H (P225-720-0002)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks (229-691)
- NUMATICS Blocking DiskMark 3 Manifold Blocks (124-151)
- NUMATICS Speed Control Kit, L2 Series Valves (239-209)
- NUMATICS Blocking Disk, Mark 55 Full Size (124-153)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- Numatics Solenoid Valve Accessories