Shop All Solenoid Valve Accessories
Numatics
Blank Station Plate Kit, Mark 55 Series
Mfr # 229-840
Zoro # G1632583
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mark 55 Series Manifold Blocks
- Function Manifold Block Cover for Future Valve Unit Addition
- Accessory Type Blank Station Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 229-840
- Zoro # G1632583
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blank Station Plate Kit |
For Use With | Mark 55 Series Manifold Blocks |
Function | Manifold Block Cover for Future Valve Unit Addition |
Accessory Type | Blank Station Plate Kit |
Description
Blank Station Plate Kit, For Use With Mark 55 Series Manifold Blocks, Accessory Type Blank Station Plate Kit, Function Manifold Block Cover for Future Valve Unit Addition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- D&D 84" Outside Length, 1 1/4" Top Width, 1 Ribs (D79)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- NUMATICS REPAIR KIT (MK8-K1)
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- NUMATICS Blank Station Plate Kit, LO1 Series (239-583)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- Numatics Solenoid Valve Accessories