Shop All Solenoid Valve Accessories
Numatics
Blank Station Plate Kit, LO1 Series
Mfr # 239-583
Zoro # G3440385
original price:
$14.28
4% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LO1 Series Manifold Blocks
- Function Manifold Block Cover for Future Valve Unit Addition
- Accessory Type Blank Station Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numatics
- MFR # 239-583
- Zoro # G3440385
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blank Station Plate Kit |
For Use With | LO1 Series Manifold Blocks |
Function | Manifold Block Cover for Future Valve Unit Addition |
Accessory Type | Blank Station Plate Kit |
Description
Blank Station Plate Kit, For Use With LO1 Series Manifold Blocks, Accessory Type Blank Station Plate Kit, Function Manifold Block Cover for Future Valve Unit Addition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 3500mm L - 14MGT-3500-68 (680G14M3500)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- Numatics Pneumatic Valves