Shop All Solenoid Valve Accessories
Numatics
Blank Station Plate Kit, L2 Series
Mfr # 239-471
Zoro # G1752143
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L2 Series Manifold Blocks
- Function Manifold Block Cover for Future Valve Unit Addition
- Accessory Type Blank Station Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 239-471
- Zoro # G1752143
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Blank Station Plate Kit |
For Use With | L2 Series Manifold Blocks |
Function | Manifold Block Cover for Future Valve Unit Addition |
Accessory Type | Blank Station Plate Kit |
Description
Blank Station Plate Kit, For Use With L2 Series Manifold Blocks, Accessory Type Blank Station Plate Kit, Function Manifold Block Cover for Future Valve Unit Addition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Flexair Air Hose Assembly - Industrial (RST RISB3850)
- GATES Predator Single Belts, AP33 (AP33)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE12)
- NUMATICS Blocking DiskMark 3 Manifold Blocks (124-151)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (230-276)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- SMC 14In 02507MPA NPT Pneumatic Pilot Valve, VXA2230V02N1 (VXA2230V-02N-1)
- Numatics Pneumatic Valves