Shop All Pilot Air Control Valves
Numatics
Air Pilot Valve
Mfr # 555PP53AO000000
Zoro # G509990540
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 3/4 in NPTF
- Max. CFM - Valves 255 scfm
- Center Position Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 555PP53AO000000
- Zoro # G509990540
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/4 in NPTF |
Length (In.) | 8 1/2 in |
Height (In.) | 4 1/4 in |
Width (In.) | 3 19/50 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 255 scfm |
Center Position | Open |
Max. Operating PSI | 150 psig |
Coefficient of Volume | 5.5 |
Uses | Air, Inert Gas, Vacuum |
Max. Temp. Range (F) | -10 Degrees to 115 Degrees F |
Pilot Pressure | 20 psig |
Item | AIR PILOT VALVE |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 3/4 in NPTF, Max. CFM - Valves 255 scfm, Center Position Open, Max. Operating PSI 150 psig, Pilot Pressure 20 psig, Max. Temp. Range (F) -10 Degrees to 115 Degrees F, Coefficient of Volume 5.5, Length (In.) 8 1/2 in, Width (In.) 3 19/50 in, Height (In.) 4 1/4 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Oiler (POL/5)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- ZORO SELECT FHP Sheave, AK71 x 3/4 (AK7134)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- Numatics Pilot Air Control Valves