Shop All Pilot Air Control Valves
Numatics
Air Pilot Valve
Mfr # 554JK400O000000
Zoro # G109990537
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 1/2 in NPTF
- Max. CFM - Valves 232 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 554JK400O000000
- Zoro # G109990537
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/2 in NPTF |
Width (In.) | 3 19/50 in |
Height (In.) | 4 1/4 in |
Length (In.) | 10 31/32 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 232 scfm |
Max. Operating PSI | 150 psig |
Pilot Pressure | 20 psig |
Uses | Air, Inert Gas, Vacuum |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 115 Degrees F |
Coefficient of Volume | 5 |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 1/2 in NPTF, Max. CFM - Valves 232 scfm, Max. Operating PSI 150 psig, Pilot Pressure 20 psig, Max. Temp. Range (F) -10 Degrees to 115 Degrees F, Coefficient of Volume 5, Length (In.) 10 31/32 in, Width (In.) 3 19/50 in, Height (In.) 4 1/4 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- TRITAN Lockwasher, inch, For Use with N09 Locknut (W09)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Numatics Pilot Air Control Valves