Shop All Pilot Air Control Valves
Numatics
Air Pilot Valve
Mfr # 553JJ63AO000000
Zoro # G209990529
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 3/8 in NPTF
- Max. CFM - Valves 185 scfm
- Center Position Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 553JJ63AO000000
- Zoro # G209990529
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in NPTF |
Height (In.) | 4 1/4 in |
Width (In.) | 3 19/50 in |
Length (In.) | 10 31/32 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 185 scfm |
Center Position | Closed |
Max. Operating PSI | 150 psig |
Pilot Pressure | 20 psig |
Item | AIR PILOT VALVE |
Coefficient of Volume | 4 |
Uses | Air, Inert Gas, Vacuum |
Max. Temp. Range (F) | -10 Degrees to 115 Degrees F |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Air Pilot, Valve Port Size 3/8 in NPTF, Max. CFM - Valves 185 scfm, Center Position Closed, Max. Operating PSI 150 psig, Pilot Pressure 20 psig, Max. Temp. Range (F) -10 Degrees to 115 Degrees F, Coefficient of Volume 4, Length (In.) 10 31/32 in, Width (In.) 3 19/50 in, Height (In.) 4 1/4 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- BESTORQ L Timing Belts (322L075)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- Numatics Pilot Air Control Valves