Shop All Pilot Air Control Valves
Numatics
Air Pilot Valve
Mfr # 553JA431O000000
Zoro # G409990541
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot/Spring
- Valve Port Size 3/8 in NPTF
- Max. CFM - Valves 185 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 553JA431O000000
- Zoro # G409990541
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 3/8 in NPTF |
Height (In.) | 4 1/4 in |
Length (In.) | 10 31/32 in |
Width (In.) | 3 19/50 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot/Spring |
Max. CFM - Valves | 185 scfm |
Max. Operating PSI | 150 psig |
Max. Temp. Range (F) | -10 Degrees to 115 Degrees F |
Item | AIR PILOT VALVE |
Coefficient of Volume | 4 |
Uses | Air, Inert Gas, Vacuum |
Pilot Pressure | 20 psig |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot/Spring, Valve Port Size 3/8 in NPTF, Max. CFM - Valves 185 scfm, Max. Operating PSI 150 psig, Pilot Pressure 20 psig, Max. Temp. Range (F) -10 Degrees to 115 Degrees F, Coefficient of Volume 4, Length (In.) 10 31/32 in, Width (In.) 3 19/50 in, Height (In.) 4 1/4 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- SKF Bearing, Bore 30mm, Industry 1206-ETN9/C3 (1206 ETN9/C3)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- SUPCO MultiPlus Dual Brand V Belt, B44 (B44)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Numatics Pneumatic Valves