Shop All Pilot Air Control Valves
Numatics
Air Pilot Valve
Mfr # 031PP446O000000
Zoro # G909990539
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Air Pilot
- Valve Port Size 1/8 in NPTF
- Max. CFM - Valves 16.21 scfm
- Max. Operating PSI 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numatics
- MFR # 031PP446O000000
- Zoro # G909990539
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPTF |
Length (In.) | 4 7/8 in |
Height (In.) | 1 21/32 in |
Width (In.) | 1 19/50 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Air Pilot |
Max. CFM - Valves | 16.21 scfm |
Max. Operating PSI | 150 psig |
Pilot Pressure | 20 psig |
Item | AIR PILOT VALVE |
Max. Temp. Range (F) | -10 Degrees to 200 Degrees F |
Coefficient of Volume | 0.35 |
Uses | Air, Inert Gas, Vacuum |
Description
AIR PILOT VALVE, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Air Pilot, Valve Port Size 1/8 in NPTF, Max. CFM - Valves 16.21 scfm, Max. Operating PSI 150 psig, Pilot Pressure 20 psig, Max. Temp. Range (F) -10 Degrees to 200 Degrees F, Coefficient of Volume 0.35, Length (In.) 4 7/8 in, Width (In.) 1 19/50 in, Height (In.) 1 21/32 in, Uses Air, Inert Gas, Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6208, Deep Groove BBear, Single Row 90Mm (6208)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- GAST Rubber Foot Af713A (AF713A)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- Numatics Pilot Air Control Valves