Shop All Grills & Smokers
Nuke Bbq
Puma Argentinian-Style Gaucho / Charcoal Grill with Control Wheel
Mfr # 602PUMA02
Zoro # G410790246
product price: $5,646.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$5,646.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuke Bbq
- MFR # 602PUMA02
- Zoro # G410790246
- Country of Origin Unknown
- Category Grills & Smokers
Description
Hand-crafted by local artisans in Argentina this Nuke BBQ Puma Argentinian-style gaucho / charcoal grill is the ultimate grill for authentic flavorful cooking! The Puma has everything you need to make each dish its very best. Featuring the exemplary Santa Maria-style control wheel you can raise and lower the grill grate allowing thinner cut steaks or vegetables to sear at 4in away or thicker roasts or racks of ribs to slow cook at 23in away. With the V-shaped grill grate drippings will be directed away from the fire avoiding flareups and ensuring evenly cooked meats. It can be used with charcoal for hotter and prolonged needs or with wood for lower temperature grilling further customizing your unique cooking needs.Made of durable dual steel this grill is built to last and intended for outside use. Charcoal and wood are burnt to hot embers before sliding onto the heat refractory bricks with the heavy-duty brazier-style fire starter basket. The front access door easily allows you to adjust your coals for further heat precision. The Puma comes with a cast-iron plancha for flat-top cooking a wheeled cart with accessory hooks fire poker and a shovel for managing the coals. It is the ideal choice for impressing guests with excellent cooking and an appealing appearance.Set Includes:- Cast-iron plancha- Wheeled cart- Poker- ShovelOverall Dimensions:Width: 52 13/16inDepth: 20 13/16inHeight: 61 7/16inCooking Area Dimensions:Length: 30 5/16inWidth: 15 11/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLACERA 9ft Half Umbrella, Beige (83-OUT5461)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 22Tine, Wood Handle, 54 in L Handle (34585)
- OREGON Chainsaw Chain Round Files, 3/16", 4x3-Pack (70503T)
- ILC Replacement For FISHER PRICE 39005743 (3900-5743)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- GEORGE FOREMAN Indoor Grill Black 12 in.L (GRECV075B)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- TRAEGER Pro 22 Pellet Grill, 20,000 Btu, Steel Body, Bronze (TFB57PZB)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- Nuke Bbq Grills & Smokers