Shop All Coated Gloves
Nugear
White, Polyurethane Coated Glove Size: S
Mfr # PUW4100S1
Zoro # G0977386
product price: $2.79
/pr
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nugear
- MFR # PUW4100S1
- Zoro # G0977386
- UPC # 810054143321
- Country of Origin China
- Category Coated Gloves
Description
13 GAUGE Seamless White Polyester Shell With White Polyurethane Coated Palm and Fingers Size: S (1 Pair)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKXLG)
- NUGEAR Foam Latex Coated Glove, Blue Shell, M (LX292M1)
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- NUGEAR Gray, Polyurethane Coated Glove Size: 2XL (PUG44002XL1)
- NUGEAR Gray Foam Nitrile, Coated Glove, L (NBK4406L3)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, S (NBK3416S12)
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- Nugear Gloves & Hand Protection