Shop All Picture and Document Frames
Nudell
WallignFrame, 11X17,
Mfr # 38017Z
Zoro # G4130065
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Predrilled Holes
- Material Plastic
- Sign Mounting Style Portrait
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 38017Z
- Zoro # G4130065
- UPC # 042122000391
- Country of Origin Taiwan, Province of China
- Category Picture and Document Frames
Details
Item | WallignFrame,11X17, |
Mounting Style | Predrilled Holes |
Material | Plastic |
Sign Mounting Style | Portrait |
Color | Clear |
Description
Clear Plastic Sign Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- NUDELL Document Frame, Easy Slide -In Feature, 8-1/2"x11", Black PK (NUD11888)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- Nudell Picture and Document Frames