Shop All Document Displays
Nudell
StandUpignHolder, 8-1/2x11,
Mfr # 38020Z
Zoro # G4126407
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Size 8.5 x 11
- Weight 0.62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 38020Z
- Zoro # G4126407
- UPC # 042122000544
- Country of Origin Taiwan, Province of China
- Category Document Displays
Dimensions
Size | 8.5 x 11 |
Details
Item | StandUpignHolder,8-1/2x11, |
Color | Clear |
Material | Plastic |
Weight | 0.62 lbs |
Description
Clear Plastic Sign Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 5/41)
- PICA Gel Signalmarker, Blue (8081/SB)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- NUDELL Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL48-B Double LL Mounts 48 in. Double Jl Mounts- Silver (LL48-B)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- Nudell Document Displays