Shop All Sign Holders
Nudell
Stand-Up Sign Holder, Slanted, 8-1/2"x11", Plastic, Clear
Mfr # NUD35485Z
Zoro # G401827418
original price:
$9.82
8% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Height 11"
- Width 8.5"
- Color Clear
- Length 12.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # NUD35485Z
- Zoro # G401827418
- UPC # 42122000506
- Country of Origin Taiwan, Province of China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Length | 12.8" |
Details
Item | One-piece Sign Holder |
Material | Acrylic |
Color | Clear |
Type | Sign Holder |
Description
Vertical sign holder is perfect for displaying pictures, award certificates and more. One-piece, clear plastic frame forms its own stand with an L-shaped bend. Items to be displayed slide in easily between the plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-L)
- BRADY Gauge Marking Label, 10x9, Yellow (30699)
- NUDELL Stand-Up Sign Holder, 4"x6", Plastic, Clear (NUD38046Z)
- NUDELL Wall Mount Sign Holder, 11"x17", Plastic, Clear (NUD38017Z)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- NUDELL All Purpose Sign Holder, 8-1/2"x11", Plastic, Clear (NUD37085Z)
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- AZAR DISPLAYS 11"W x 17"H Hanging Poster Frame (172708)
- Nudell Signs