Shop All Sign Holders
Nudell
Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear
Mfr # NUD38020Z
Zoro # G901827451
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 11"
- Width 8.5"
- Color Clear
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # NUD38020Z
- Zoro # G901827451
- UPC # 42122000544
- Country of Origin Taiwan, Province of China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Length | 8.5" |
Details
Item | Freestanding T-shaped Sign Holder |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Double-sided sign holder lets you reach a broader audience with just one frame. One-piece, clear plastic frame forms its own stand with a T-shape design. Items to be displayed slide in easily between the plastic. Sign holder is perfect for displaying signs, pictures, notices and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (SG-375-S)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- MILWAUKEE TOOL Demolition Gloves - XXL (48-22-8734)
- NUDELL All Purpose Sign Holder, 8-1/2"x11", Plastic, Clear (NUD37085Z)
- NUDELL Wall Mount Sign Holder, 11"x17", Plastic, Clear (NUD38017Z)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- NUDELL Stand-Up Sign Holder, Slanted, 8-1/2"x11", Plastic, Clear (NUD35485Z)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- NUDELL Stand-Up Sign Holder, 4"x6", Plastic, Clear (NUD38046Z)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- Nudell Sign Holders