Shop All Picture and Document Frames
Nudell
SolidOakFrame, 8.5X11, Walnut
Mfr # 15815
Zoro # G4130220
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Horizontal; Vertical
- Material Solid Oak
- Width 8 1/2"
- Mounting Style Desktop Easel Back; Wall
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 15815
- Zoro # G4130220
- UPC # 042122158153
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 8 1/2" |
Height | 11" |
Details
Item | SolidOakFrame,8.5X11,Walnut |
Sign Mounting Style | Horizontal; Vertical |
Material | Solid Oak |
Mounting Style | Desktop Easel Back; Wall |
Color | Walnut |
Description
Traditional Solid Hardwood Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- NUDELL Document Frame, Easy Slide -In Feature, 8-1/2"x11", Black PK (NUD11888)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NUDELL Award-A-Plaque Mahogany (18813M)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 24'' x 36'' Portrait/Landscape Sign Holder Frame (300344-BLK)
- Nudell Picture and Document Frames