Shop All Document Displays
Nudell
Sign Holder, Wall, 8-1/2x11, Acrylic, Clear
Mfr # 38011
Zoro # G3230753
original price:
$10.55
6% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Mounting Style Wall Mount
- Sheet Capacity 1
- ADA Compliance No
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 38011
- Zoro # G3230753
- UPC # 042122380110
- Country of Origin China
- Category Document Displays
Dimensions
Size | 8-1/2W x 11 in H |
Overall Height | 11 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Color | Clear |
Mounting Style | Wall Mount |
Sheet Capacity | 1 |
ADA Compliance | No |
Material | Acrylic |
Includes | Mounting Hardware |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Wall Mount, Size 8-1/2W x 11 in H, Overall Height 11 in, Material Acrylic, Color Clear, Includes Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Welding/Fabricating Lead Refill, Silver Color Family, 12 PK (96271)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Ink (91106)
- PACON Composition Book, Grade 3, Red, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37139)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- NUDELL Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- MARTIN YALE Reference Sleeve for Master View Sys (MVF3)
- FRED SILVER Elevator Inspection Certificate Frame (CF-1)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- Nudell Document Displays