Shop All Document Displays
Nudell
Sign Holder, 4" x 6", Clear
Mfr # 35446
Zoro # G4788421
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Width 4"
- Depth 3"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 35446
- Zoro # G4788421
- UPC # 042122354463
- Country of Origin Taiwan, Province of China
- Category Document Displays
Dimensions
Width | 4" |
Depth | 3" |
Height | 7" |
Size | 4 x 6 |
Details
Item | Sign Holder,4" x 6",Clear |
Color | Clear |
Material | Plastic |
Description
Sign Holder,4 In. x 6 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Charades for Kids (300912)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK5 (01809)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors, 24PK (57-0171)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- NUDELL Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- BRADY Brady® PW-PW A4 1 ScaffTag® Scaffold Management System Permit Wallet, Plastic (PW-PW A4 1)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- FELLOWES Reference Rack, Plastic, Letter, 10 Pockets (22300)
- Nudell Document Displays