Shop All Document Displays
Nudell
PlasticWallignHolder, 8-1/2x11
Mfr # 38011Z
Zoro # G4126416
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Size 8.5 x 11
- Overall Height 13 in
- Product Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nudell
- MFR # 38011Z
- Zoro # G4126416
- UPC # 042122000537
- Country of Origin China
- Category Document Displays
Dimensions
Size | 8.5 x 11 |
Overall Height | 13 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Plastic |
Product Type | Sign Holder |
Weight | 0.567 lbs |
Description
Sign Holder, Overall Height 13 in, Material Plastic, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle (22XK42)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- NUDELL Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts (MM24-S)
- TARIFOLD 9 x 12 in. Water-Resistant Repositionable Pocket; Clear - Pack of 10 (P20061)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- Nudell Document Displays