Shop All Picture and Document Frames
Nudell
Metal Poster Frame 24x36 Black
Mfr # 31242
Zoro # G2291432
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 24 in x 36 in
- Frame Material Metal
- Window Material Plastic
- Frame Color Black
- Mounts Vertically or Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 31242
- Zoro # G2291432
- UPC # 042122312425
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 24 in x 36 in |
Overall Width | 24 1/4 in |
Overall Height | 36 1/2 in |
Details
Frame Material | Metal |
Window Material | Plastic |
Frame Color | Black |
Mounts | Vertically or Horizontally |
Item | Poster Frame |
Color | Black |
Material | Metal |
Document Orientation | Landscape or Portrait |
Product Type | Poster Frame |
Description
Poster Frame, Frame Size 24 in x 36 in, Frame Material Metal, Window Material Plastic, Frame Color Black, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Mahogany (NUD18813M)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- NUDELL Frame, SignHolder, 8.5"X11", Clear (35485Z)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL Document Frame, Easy Slide -In Feature, 8-1/2"x11", Black PK (NUD11888)
- GOURMETGALLEY PSH12-12-48 12 in. Wood Shim; 12 Pack (GO585302)
- Nudell Picture and Document Frames