Shop All Picture and Document Frames
Nudell
Leatherette Frame 8.5x11 Blue, PK2
Mfr # 21201
Zoro # G2835673
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Leather
- Window Material Plastic
- Frame Color Blue
- Mounts Vertically or Horizontally or Easel Back for Desktop Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nudell
- MFR # 21201
- Zoro # G2835673
- UPC # 042122212015
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Width | 13 1/4 in |
Overall Height | 10 1/2 in |
Details
Frame Material | Leather |
Window Material | Plastic |
Frame Color | Blue |
Item | Certificate Frame |
Mounts | Vertically or Horizontally or Easel Back for Desktop Display |
Material | Vinyl/Cardboard |
Color | Blue |
Product Type | Certificate Frame |
Document Orientation | Landscape or Portrait |
Description
Certificate Frame, Frame Size 8 1/2 in x 11 in, Frame Material Leather, Window Material Plastic, Frame Color Blue, Mounts Vertically or Horizontally or Easel Back for Desktop Display, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Blue PK (NUD21201)
- NUDELL Frame, SignHolder, 8.5"X11", Clear (35485Z)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- Nudell Picture and Document Frames