Shop All Fake Plants
This Product is Discontinued
Nudell
Ivy Plant, Silk, 7 In. (Discontinued)
Mfr # T7901
Zoro # G2367477
This Product is Discontinued
Key Features
- Material Silk
- Color Green
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # T7901
- Zoro # G2367477
- UPC # 042122979017
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 7 in |
Details
Item | Ivy Plant |
Material | Silk |
Color | Green |
Description
Ivy Plant, Material Silk, Height 7 in, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.