Shop All Picture and Document Frames
Nudell
Frame, 8"X10", Plastic, Black
Mfr # 11800
Zoro # G6360560
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Plastic
- Frame Color Black, Gold
- Height 10.8"
- Width 8.8"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 11800
- Zoro # G6360560
- UPC # 042122118003
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 10.8" |
Width | 8.8" |
Overall Height | 10 3/4 in |
Overall Width | 8 3/4 in |
Details
Frame Material | Plastic |
Frame Color | Black, Gold |
Item | Document Frame |
Color | Black/Gold |
Material | Plastic |
Sign Mounting Style | Horizontal; Vertical |
Mounting Style | Wall |
Product Type | Document Frame |
Document Orientation | Landscape or Portrait |
Mounting Method | Saw Tooth Hanger |
Description
Document Frame, Frame Material Plastic, Frame Color Black, Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- Nudell Picture and Document Frames