Shop All Picture and Document Frames
Nudell
E-Z Mount Frame 8.5x11 Black, PK18
Mfr # 11818
Zoro # G2536283
product price: $58.45
/pk 18, $3.25/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Plastic
- Window Material Plastic
- Frame Color Black, Gold
- Mounts Vertically or Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 11818
- Zoro # G2536283
- UPC # 042122118188
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Height | 12 in |
Overall Width | 9 1/2 in |
Details
Frame Material | Plastic |
Window Material | Plastic |
Frame Color | Black, Gold |
Mounts | Vertically or Horizontally |
Item | Document Frame |
Material | Plastic |
Color | Black |
Product Type | Document Frame |
Document Orientation | Landscape or Portrait |
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Window Material Plastic, Frame Color Black, Gold, Mounts Vertically or Horizontally, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- LORELL Premium Seat, Black, Fabric (86219)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Mahogany (NUD18813M)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- NUDELL Plaque, 13X10.5 (18815M)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- Nudell Picture and Document Frames