Shop All Picture and Document Frames
Nudell
Deluxe Document Frame 8.5x11 Black
Mfr # 17081
Zoro # G1925016
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Wood
- Window Material Plastic
- Frame Color Black, Gold
- Mounts Vertically or Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 17081
- Zoro # G1925016
- UPC # 042122170810
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Width | 11 in |
Overall Height | 12 1/4 in |
Details
Frame Material | Wood |
Window Material | Plastic |
Frame Color | Black, Gold |
Mounts | Vertically or Horizontally |
Item | Document Frame |
Color | Black |
Material | Wood |
Product Type | Document Frame |
Document Orientation | Landscape or Portrait |
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Wood, Window Material Plastic, Frame Color Black, Gold, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- Nudell Picture and Document Frames