Shop All Fake Plants
This Product is Discontinued
Nudell
Bamboo Tree, Silk, 6 ft. w/insert (Discontinued)
Mfr # T7789
Zoro # G8537112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Silk
- Color Green
- Height 6 ft
- Includes Pot Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # T7789
- Zoro # G8537112
- UPC # 042122977891
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 6 ft |
Details
Item | Bamboo Tree |
Material | Silk |
Color | Green |
Includes | Pot Sold Separately |
Description
Bamboo Tree, Material Silk, Height 6 ft, Color Green, Includes Pot Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.