Shop All Picture and Document Frames
Nudell
Award-A-Plaque Walnut
Mfr # 18811M
Zoro # G0909465
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 10 1/2 in x 13 in
- Frame Material Wood
- Window Material Acrylic, Plastic
- Frame Color Brown
- Mounts Vertically or Horizontally
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nudell
- MFR # 18811M
- Zoro # G0909465
- UPC # 042122188112
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 10 1/2 in x 13 in |
Overall Width | 13 1/4 in |
Overall Height | 11 in |
Details
Frame Material | Wood |
Window Material | Acrylic, Plastic |
Frame Color | Brown |
Item | Display Plaque |
Mounts | Vertically or Horizontally |
Material | MDF |
Color | Walnut |
Includes | Blank Certificate |
Product Type | Display Plaque |
Document Orientation | Landscape or Portrait |
Description
Display Plaque, Frame Size 10 1/2 in x 13 in, Frame Material Wood, Window Material Acrylic, Plastic, Frame Color Brown, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- NUDELL Award-A-Plaque Mahogany (18813M)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- NUDELL Plaque, 13X10.5 (18815M)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- ELECTRIDUCT Double Headed Black Bear Claw Hangers 1-1/4"- 100pk (HM-BCD-100)
- Nudell Picture and Document Frames