Shop All Deadbolt Locks
Nu-Set
Single Cylinder Deadbolt, Brass
Mfr # 720-3
Zoro # G1232769
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage
- Cylinder Single
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nu-Set
- MFR # 720-3
- Zoro # G1232769
- Country of Origin China
- Category Deadbolt Locks
Details
Keyway Type | Schlage |
Item | Single Cylinder Deadbolt,Brass |
Cylinder | Single |
Material | Brass |
Description
Single Cylinder Deadbolt,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP 15" Gas Spring - 30lb - Black Nitrate (G-3330C)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, clear, 5 PK (7111005)
- GMS GMS:GMS 1" Mortise Cyl - 26D - SC1 (GMS-M100-SC-26D-AR-A2)
- NU-SET Single Cyl. Deadbolt, Antique Brass (700-5)
- NU-SET Jimmy Proof Deadbolt, Single Cylinder (2120)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- NU-SET Dbl Cyl Deadbolt, Oil Rubbed Bronze (750-10B)
- NU-SET Single Cyl. Deadbolt, Oil Rubbed Bronze (700-10B)
- BEST Fail Secure, 24V, With Deadbolt, Electrified Mortise Lock, 12 Lever, M Escutcheon, Satin Chrome (45HW7TDEU12M626)
- EMTEK Square Single Cylinder Deadbolt with Radius Latch Strike Satin Nickel Finish (8469US15.RLS)
- Nu-Set Deadbolt Locks